Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X24X20
Zoro # G403655521
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Size 1 1-1/2-11-1/2
- Fitting Thread Size 2 1-1/4-11-1/2
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3109X24X20
- Zoro # G403655521
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/2-11-1/2 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Overall Length | 1.57 |
Hex Size | 2 |
Overall Length (mm) | 39.878 |
Hex Size (mm) | 50.8 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.472 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Description
This WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing is made of steel and has a fitting thread type 1 of NPT, fitting thread size 1 of 1-1/2-11-1/2, fitting thread size 2 of 1-1/4-11-1/2, fitting thread type 2 of NPT, overall length of 1.57, hex size of 2, weight of 0.472, body material of steel, adapter type of elbow and straights, end 2 connection type of female, end 1 connection type of male, overall length (mm) of 39.878, and hex size (mm) of 50.8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element Kit, 40 Microns (PS701P)
- BOSTON GEAR Worm, 32DP, 14.5PA, .438PD, Steel/Unhardened (LTHB-1)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077043014177 / KAISHAN COMPRESSOR (B1SA0001272)
- SKF SKF-6206JEM, Single Row Ball Brgs, 6206JEM (6206JEM)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X10)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X08LN)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X08)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X12X12)
- WORLD WIDE FITTINGS Flareless Union Elbow Stainless Steel (C2500X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X10X10LN)
- World Wide Fittings Hydraulic Hoses & Fittings