Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X20X16
Zoro # G403655699
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/4-11-1/2
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3109X20X16
- Zoro # G403655699
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Hex Size | 1.75 |
Fitting Thread Size 2 | 1-11-1/2 |
Overall Length | 1.47 |
Overall Length (mm) | 37.338 |
Hex Size (mm) | 44.45 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.434 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SSH8-63Y)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- PIX Belt, B Kevlar, 5/8 x 123 in. OC (B120K)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X04X02)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X08SS)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X24X16)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP (2405-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs