Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X20X06
Zoro # G303655751
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.75
- Fitting Thread Type 1 NPT
- Overall Length 1.47
- Material Steel
- Fitting Thread Size 1 1-1/4-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3109X20X06
- Zoro # G303655751
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.75 |
Overall Length | 1.47 |
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Fitting Thread Size 2 | 3/8-18 |
Overall Length (mm) | 37.338 |
Hex Size (mm) | 44.45 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.666 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm (L09015MM)
- SPEEDAIRE Bracket, Mounting (4ZK42)
- COILHOSE PNEUMATICS Regulator 1/2" (CO 8804)
- PRIMEFIT Industrial Plug Steel 1/4" x 3/8" Female NPT (IP1438FS-B25-P)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X10X08LN)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X10X10SS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X10X10)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe 90° Elbow (F3509X06X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM12)
- TOMPKINS Hydraulic Fitting-Steel12FJX-12MP 90 (6501-12-12)
- World Wide Fittings Hydraulic Hoses & Fittings