Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X16X06
Zoro # G003655549
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.36
- Material Steel
- Hex Size 1.375
- Fitting Thread Size 1 1-11-1/2
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3109X16X06
- Zoro # G003655549
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.36 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-11-1/2 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 34.544 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.324 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Motor (4Z447)
- KELLEY ATLANTIC Motor Pumps, Motor Pump 3 Phase 230/440V (034-037)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50BS16H X 1 1/4)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X12CF)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X06X06)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX12SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS JIC to O-Ring 45° Elbow Stainless Steel (6802X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X16X08)
- World Wide Fittings Hydraulic Hoses & Fittings