Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X12X08
Zoro # G203655431
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 2 NPT
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3109X12X08
- Zoro # G203655431
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length | 1.17 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 29.718 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 0.1487 |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (CL-12-F)
- GATES Hose Fit Hydr 4G-4Fjx 1/4In (G251700404)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T21)
- PARKER Element Indicator F/Outlet Filter (924929)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X20X20)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X06X06)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X06)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X16X20SS)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX04SS)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.41In (2049-6-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs