Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X12X02
Zoro # G603655024
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 1.125
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 2 1/8-27
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3109X12X02
- Zoro # G603655024
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/8-27 |
Overall Length | 1.17 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 29.718 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Weight | 0.257 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8F)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- PIX Belt, SPZ, 10 x 587mm LP (SPZ587)
- DODGE Fhp Vl/Vm Sheaves, 1VL34 X 5/8 FHP VP SHEAVE (1VL34 X 5/8 FHP VP SHEAVE)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female JIC Swivel 90° Elbow (6809X16X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X04X04)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X12X12X12)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX04SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs