Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe Reducer Bushing
Mfr # 3109X04X02
Zoro # G203655295
product price: $0.91
/ea
Sold in multiples of 10 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.625
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Size 2 1/8-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3109X04X02
- Zoro # G203655295
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.625 |
Fitting Thread Size 2 | 1/8-27 |
Overall Length | 0.85 |
Fitting Thread Size 1 | 1/4-18 |
Overall Length (mm) | 21.59 |
Hex Size (mm) | 15.875 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.0334 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- SMC Valve, Sngl, 5Port, 2 Psition, 24VDC, 4mmPort (SY3120-5MOU-C4-Q)
- DAYTON DC Gearmotor, 660.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 90V DC Voltage (2H590)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X08X08X08)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP (6401-16-16)
- World Wide Fittings Hydraulic Hoses & Fittings