Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe 90° Street Elbow
Mfr # F3409X08X08
Zoro # G303655928
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-14
- Material Steel
- Fitting Thread Type 2 NPT
- Hex Size 1.06
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F3409X08X08
- Zoro # G303655928
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Hex Size | 1.06 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 26.924 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.37 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Insert, 3mm (51673)
- SPEEDAIRE Element, General Purpose, 1 Micron, 176 CFM (4GPG7)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 3 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814B)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X10X08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X04X04)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X12X12)
- TOMPKINS Hydraulic Fitting-Steel10MJ-06FP (2405-10-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs