Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe 90° Street Elbow
Mfr # F3409X06X08
Zoro # G803655534
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/2-14
- Fitting Thread Type 1 NPT
- Hex Size 1.06
- Fitting Thread Type 2 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3409X06X08
- Zoro # G803655534
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 1.06 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size (mm) | 26.924 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Weight | 0.35 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 45°Elbow (4603X16X16)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X06X06SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X12)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X16)
- TOMPKINS Hydraulic Fitting-International08MJ-14MM METRIC STANDPIPE (7625-08-14)
- World Wide Fittings Hydraulic Hose Adapters & Plugs