Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe 90° Street Elbow
Mfr # F3409X06X06
Zoro # G203655707
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/8-18
- Hex Size 0.88
- Fitting Thread Type 1 NPT
- Fitting Thread Size 1 3/8-18
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F3409X06X06
- Zoro # G203655707
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.88 |
Fitting Thread Size 1 | 3/8-18 |
Hex Size (mm) | 22.352 |
Details
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.22 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, Push-On Hose Stem 1/4\u0022ID (51-3)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 161" ) 24" x5" x1" (A-B158K)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- REXNORD Assembly 1-1/8In X 1-1/16In Jaw Coupling (5R10P-1.125S-1.063C)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X08X06)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X10SS)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X08X22)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/8-18, Strt Swl (2045-8-6S)
- World Wide Fittings Hydraulic Hoses & Fittings