Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe 90° Street Elbow
Mfr # F3409X04X04
Zoro # G003655723
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1/4-18
- Material Steel
- Fitting Thread Type 2 NPT
- Fitting Thread Size 1 1/4-18
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3409X04X04
- Zoro # G003655723
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size | 0.75 |
Hex Size (mm) | 19.05 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | NPT |
Weight | 0.16 |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Condenser Fans Motor, 1/10 HP, 1550 RPM, 115V, OAO (420)
- GREENLEE 7 Piece Wrench Set (0354-01)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- LEGACY Narrow Coupler, 4-Jaw (LEGL2010)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X12)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X02)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X06X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs