Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Pipe 45° Street Elbow
Mfr # F3359X04X04
Zoro # G803654940
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Hex Size 0.75
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F3359X04X04
- Zoro # G803654940
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.75 |
Fitting Thread Size 2 | 1/4-18 |
Fitting Thread Size 1 | 1/4-18 |
Hex Size (mm) | 19.05 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | NPT |
Weight | 0.1212 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Lubricator, Zinc, 3 1/4" W (17L32BE)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566979, Return Line, 10 micron, Outside-In (MF0064109)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 208ZZ (208-ZZ)
- CRC 14 oz. Tan Extreme Duty Food Grade Grease Cartridge (SL35615)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X08)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X16)
- ZORO SELECT Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (J4CBO)
- World Wide Fittings Hydraulic Hose Adapters & Plugs