Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X24X24
Zoro # G703655023
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 2
- Length 2.99
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1-7/8-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9100X24X24
- Zoro # G703655023
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2 |
Length | 2.99 |
Fitting Thread Size 2 | 1-7/8-12 |
Overall Length | 2.27 |
Fitting Thread Size 1 | 1-1/2-11-1/2 |
Overall Length (mm) | 57.658 |
Hex Size (mm) | 50.8 |
Details
Fitting Thread Type 1 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 1.28 |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 57.15 |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Hex | 2.25 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- CLIMAX METAL PRODUCTS H2C-125-S Two-Piece Clamping Collar Recessed Screw (H2C-125-S)
- NSK NSK-21307CDK E4 C3 S11, Spherical Roller Bearing, 21307CDK E4 C3 S11 (21307CDK E4 C3 S11)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X32)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X24X16)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X12)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X06X04SS)
- YELLOC YELLOC SERVICELINE INDUSTRIAL, 1.4"-3.1" (SERVICELINE SI35-80)
- World Wide Fittings Hydraulic Hose Adapters & Plugs