Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X20X20
Zoro # G203654977
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.688
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9100X20X20
- Zoro # G203654977
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.688 |
Length | 2 |
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Overall Length | 2.21 |
Fitting Thread Size 2 | 1-5/8-12 |
Overall Length (mm) | 56.134 |
Hex Size (mm) | 42.8752 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | NPT |
Weight | 0.95 |
End 1 Hex | 2 |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 50.8 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar (ATV12HU22M3)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71213782M)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- WORLD WIDE FITTINGS O-Ring Hollow Hex Plug Stainless Steel (6408HHPX06SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X20X20LN)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X04X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs