Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X16X16
Zoro # G003655020
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-5/16-12
- Hex Size 1.375
- Length 2.57
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 9100X16X16
- Zoro # G003655020
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/16-12 |
Hex Size | 1.375 |
Length | 2.57 |
Fitting Thread Size 1 | 1-11-1/2 |
Overall Length | 1.97 |
Overall Length (mm) | 50.038 |
Hex Size (mm) | 34.925 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 0.51 |
End 1 Hex | 1.5 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 38.1 |
End 2 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC-200-200 Two-Piece Industry Standard Clamping Coupling (2ISCC-200-200)
- ARROW PNEUMATICS Element Kit for F57 Midflow Filters (EK57A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 3000 Series (3050-3)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X24X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X12X12SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X10X08)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (259-2083-6-4)
- World Wide Fittings Hydraulic Hose Adapters & Plugs