Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X12X08
Zoro # G403655170
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Type 1 NPT
- Material Steel
- Body Material Steel
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9100X12X08
- Zoro # G403655170
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | NPT |
Material | Steel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Black (HZB07520-25-G)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN) (C706N)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X08X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X24X24)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X32X32)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X08)
- WORLD WIDE FITTINGS JIC Plug Stainless Steel (2408X02SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X12)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- World Wide Fittings Hydraulic Hoses & Fittings