Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X08X10
Zoro # G503655247
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 1 1/2-14
- Overall Length 1.6
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9100X08X10
- Zoro # G503655247
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Overall Length | 1.6 |
Fitting Thread Size 2 | 7/8-14 |
Hex Size | 1 |
Length | 2.1 |
Hex Size (mm) | 25.4 |
Overall Length (mm) | 40.64 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | NPT |
Weight | 0.22 |
End 2 Connection Type | Female |
End 1 Hex | 1 |
Body Material | Steel |
End 1 Hex (Metric) | 25.4 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, D8M, 30 x 1904mm PL, T238 (D1904-8M-30)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- DUPONT Multipurpose Grease, White, Synthetic, 10oz (D10100101)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown (4629X08V)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X06)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM14)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- WORLD WIDE FITTINGS Bulkhead Locknut Stainless Steel (306X06SS)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X08X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs