Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel Straight
Mfr # 9100X04X06
Zoro # G803655442
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 9/16-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Type 1 NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9100X04X06
- Zoro # G803655442
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Length | 1.68 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 1/4-18 |
Overall Length | 1.3 |
Hex Size (mm) | 14.3002 |
Overall Length (mm) | 33.02 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | NPT |
Material | Steel |
Weight | 0.08 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 17.4752 |
End 2 Connection Type | Female |
End 1 Hex | 0.688 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- DAYTON Motor, PSC, 1/3 HP, 1140 RPM, 115V, 56Z, OAO (5BE64)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X16X08)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2092-4-4S)
- World Wide Fittings Hydraulic Hoses & Fittings