Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel 90° Elbow
Mfr # 9406X20X20
Zoro # G203653840
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/4-11-1/2
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 1-5/8-12
- Material Steel
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9406X20X20
- Zoro # G203653840
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/4-11-1/2 |
Fitting Thread Size 2 | 1-5/8-12 |
Hex Size | 1.625 |
Hex Size (mm) | 41.275 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 1.4615 |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 1 Hex | 2 |
End 1 Hex (Metric) | 50.8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- DYNABRADE Tip Valve (51944)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X12X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X03X02)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X16X12)
- WORLD WIDE FITTINGS Male JIC Cross (F5955X06X06X06X06)
- WORLD WIDE FITTINGS 90° Bead To Male Pipe Elbow Stainless Steel (4501X04X04SS)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X10X08)
- World Wide Fittings Hydraulic Hoses & Fittings