Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female JIC Swivel 90° Elbow
Mfr # 9406X02X04
Zoro # G403656184
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/8-27
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 7/16-20
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9406X02X04
- Zoro # G403656184
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/8-27 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size | 0.438 |
Hex Size (mm) | 11.1252 |
Details
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | NPT |
Weight | 0.06 |
End 1 Connection Type | Male |
Body Material | Steel |
End 1 Hex | 0.563 |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 14.3002 |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Replacement element for NF0015M01 compre (E0015M01)
- SKF SKF 6201 2Z C3, Single Row Ball Bearings (6201 2Z C3)
- PIX Belt, BX Cogged, 21/32 x 29 in. OC (BX26)
- FESTO Push-In L-Fitting QSL-1/2-16 (QSL-1/2-16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X08)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X03X02)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MP (4404-16-12)
- World Wide Fittings Hydraulic Hoses & Fittings