Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female Flat Face O-Ring Swivel Straight
Mfr # FS6505X08X08
Zoro # G003656270
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Gender Male
- Fitting Thread Type 1 NPT
- Material Steel
- Fitting Thread Type 2 ORFS
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # FS6505X08X08
- Zoro # G003656270
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Gender | Male |
Fitting Thread Type 1 | NPT |
Material | Steel |
Fitting Thread Type 2 | ORFS |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.248 |
Body Material | Steel |
End Style | ORFS |
End 2 Connection Type | Female Swivel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX425)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP (5KCR48TN2142T)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E742)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X20)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Female Compression Swivel 90° Elbow (7506X06X06)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- World Wide Fittings Hydraulic Hoses & Fittings