Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female 37° JIC Swivel Stainless Steel
Mfr # 6505X16X16SS
Zoro # G400452437
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-5/16-12
- Length 2.57
- Overall Length 1.97
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 1 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 6505X16X16SS
- Zoro # G400452437
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/16-12 |
Length | 2.57 |
Overall Length | 1.97 |
Fitting Thread Size 1 | 1-11-1/2 |
Hex Size | 1.375 |
Overall Length (mm) | 50.038 |
Hex Size (mm) | 34.925 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 0.51 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
End 1 Hex | 1.5 |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
End 1 Hex (Metric) | 38.1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF4S-216)
- ELESA Polyurethane rollers, RLT-U15-TPU (RLT-U15-TPU)
- CONTINENTAL CONTITECH B79 Wrapped V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (B79)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X12X12X12SS)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X04SS)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X12)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X10X10SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X16XM27)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X16X12SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X04X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs