Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female 37° JIC Swivel Stainless Steel
Mfr # 6505X12X12SS
Zoro # G500452344
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 1 NPT
- Length 2.29
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6505X12X12SS
- Zoro # G500452344
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 2.29 |
Fitting Thread Size 2 | 1-1/16-12 |
Hex Size | 1.125 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length | 1.72 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 43.688 |
Details
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Stainless Steel |
Weight | 0.34 |
End 1 Hex | 1.25 |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 31.75 |
Adapter Type | Elbow and Straights |
Body Material | Stainless Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket E.L. CALDWELL A42 Replacement Belt, A42 (A42)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262981, Return Line, 10 micron (ZX-1262981)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4"-11-1/2 Thread (707048-0612)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X20X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow - Metric Hex (4356X06X06MH)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Tee (2033-6-6S)
- World Wide Fittings Hydraulic Hoses & Fittings