Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female 37° JIC Swivel Stainless Steel
Mfr # 6505X08X08SS
Zoro # G000452400
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/4-16
- Length 1.99
- Hex Size 0.875
- Fitting Thread Type 1 NPT
- Overall Length 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6505X08X08SS
- Zoro # G000452400
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-16 |
Length | 1.99 |
Hex Size | 0.875 |
Overall Length | 1.56 |
Fitting Thread Size 1 | 1/2-14 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 39.624 |
Details
Fitting Thread Type 1 | NPT |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.1884 |
Body Material | Stainless Steel |
Adapter Type | Elbow and Straights |
End 1 Hex | 0.875 |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 22.225 |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., Grease (607 2RS PRX)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X02)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM14)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X12)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight (4324X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs