Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe to Female 37° JIC Swivel Stainless Steel
Mfr # 6505X06X06SS
Zoro # G200452378
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Length 1.64
- Overall Length 1.26
- Hex Size 0.75
- Fitting Thread Size 1 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6505X06X06SS
- Zoro # G200452378
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Length | 1.64 |
Overall Length | 1.26 |
Hex Size | 0.75 |
Fitting Thread Size 1 | 3/8-18 |
Fitting Thread Size 2 | 9/16-18 |
Overall Length (mm) | 32.004 |
Hex Size (mm) | 19.05 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Stainless Steel |
Fitting Thread Type 1 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
End 1 Hex | 0.688 |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 17.4752 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- WILKERSON Electronic Reg 1/4In (ER1-02-0000)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (95X110X10 CRW1 R)
- WORLD WIDE FITTINGS 90° Bead To Male Pipe Elbow Stainless Steel (4501X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X05X05)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X04X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X02X02)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In (2024-4-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs