Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe Tee Stainless Steel
Mfr # 5600X08X08X08SS
Zoro # G900452227
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1/2-14
- Fitting Thread Type 1 NPT
- Fitting Thread Size 2 1/2-14
- Hex Size 0.88
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5600X08X08X08SS
- Zoro # G900452227
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1/2-14 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size | 0.88 |
Hex Size (mm) | 22.352 |
Details
Fitting Thread Type 1 | NPT |
Material | Stainless Steel |
Fitting Thread Type 2 | NPT |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Weight | 0.36 |
End 1 Connection Type | Male |
Adapter Type | Tee Adapters |
End 3 Connection Type | Male |
End 3 Style | NPT |
Body Material | Stainless Steel |
End 3 Thread | 1/2-14 |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Electrical Connecter (32-0085)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002-2NSE9 (6002-2NSE9)
- BESTORQ Aftermarket replacement for 102742 Toro Wheel Horse 42 INCH CUT (3 blade side discharge) belt, A101K (A101K)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM27)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X10)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 1/2-20, Tee (2030-4-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs