Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male Pipe Braze Connector
Mfr # 0404X12X12
Zoro # G003654214
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Hex Size 1.125
- Fitting Thread Size 1 3/4-14
- Fitting Thread Type 1 NPT
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 0404X12X12
- Zoro # G003654214
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 1 | 3/4-14 |
Overall Length | 1.094 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 27.7876 |
Details
Material | Steel |
Fitting Thread Type 1 | NPT |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Fitting Thread Type 2 | Braze-On Bore |
Weight | 0.152 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 10 feet Solid Fittings (HR74-010)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone Metric <4 OD (33251)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/16 x 24, 1-7/8" OAL (751-B5/16-32-5/16X24-B-ST)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X08X08)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X06)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP 90 (5502-08-08)
- World Wide Fittings Hydraulic Hoses & Fittings