Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X20X20
Zoro # G003654566
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Type 1 SAE
- Hex Size 1.875
- Material Steel
- Fitting Thread Size 2 1-1/4-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3249X20X20
- Zoro # G003654566
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.875 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Overall Length | 2.144 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size (mm) | 47.625 |
Overall Length (mm) | 54.4576 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Material | Steel |
Fitting Thread Type 2 | NPT |
Weight | 0.722 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZF-11/4"-2"-A-P-A (DZF-11/4"-2"-A-P-A)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R95)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX100)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X02)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3750X4)
- World Wide Fittings Hydraulic Hoses & Fittings