Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X16X16
Zoro # G503654714
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 2 1-11-1/2
- Hex Size 1.5
- Fitting Thread Type 1 SAE
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3249X16X16
- Zoro # G503654714
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size | 1.5 |
Overall Length | 2.05 |
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length (mm) | 52.07 |
Hex Size (mm) | 38.1 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.4668 |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8" (P1-1-3/85/16)
- THRIFCO PLUMBING 1/2 Barb Tee (4400788)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #28, 10/Bx (23389)
- CANFIELD INDUSTRIES Zero Loss Condensate Drain, 140 cfm (CRDVS-3072)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X04)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X20X20X20)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- World Wide Fittings Hydraulic Hoses & Fittings