Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X12X12
Zoro # G503654721
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.814
- Hex Size 1.25
- Fitting Thread Size 1 1-1/16-12
- Fitting Thread Type 2 NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3249X12X12
- Zoro # G503654721
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.814 |
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 46.0756 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.288 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- LEESON Washdown Motor, 1/2 HP, 90VDC (108226.00)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X04PFT)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X16X16X16SS)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X04SS)
- TOMPKINS Hydraulic Fitting-Steel05MJ-04MP (2404-05-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs