Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X10X12
Zoro # G003654658
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Hex Size 1.125
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 7/8-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3249X10X12
- Zoro # G003654658
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length | 1.65 |
Overall Length (mm) | 41.91 |
Hex Size (mm) | 28.575 |
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.2534 |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-043 Set Screw Collar (C-043)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- DODGE Type E Bearings, F4B-E-108R TYPE E-XTRA (F4B-E-108R TYPE E-XTRA)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM27)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X08X06)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM14)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- World Wide Fittings Hydraulic Hoses & Fittings