Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X10X06
Zoro # G203654793
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/8-18
- Fitting Thread Size 1 7/8-14
- Hex Size 1
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 1.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3249X10X06
- Zoro # G203654793
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1 |
Overall Length | 1.46 |
Overall Length (mm) | 37.084 |
Hex Size (mm) | 25.4 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.158 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- CAMOZZI BSPp Female-BSPt Male Adapter, R1/4 X G1/4 (2520 1/4-1/4)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (81100 OLP)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X16)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X06)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X04X04SS)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM22)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe Swivel, 90 deg Elbow (6901-08-08-NWO-FG)
- World Wide Fittings Hydraulic Hoses & Fittings