Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union
Mfr # 5314X12X12
Zoro # G503654974
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.25
- Fitting Thread Type 1 SAE
- Fitting Thread Size 1 1-1/16-12
- Fitting Thread Type 2 SAE
- Fitting Thread Size 2 1 1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5314X12X12
- Zoro # G503654974
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 1 1/16-12 |
Overall Length | 2.33 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 59.182 |
Details
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | SAE |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.466 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex (Metric) | 31.75 |
End 1 Hex | 1.25 |
End 1 Connection Type | Male |
End 2 Connection Type | Male Adjustable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- BANDO S5M-550 Timing Belt, 150-S5M-550 (150-S5M-550)
- FESTO Vacuum Filter VAF-PK-6 (VAF-PK-6)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X20X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X32X32X32)
- WORLD WIDE FITTINGS Flat Face O-Ring Braze Sleeve (4165X24)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- World Wide Fittings Hydraulic Hose Adapters & Plugs