Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male British Standard Pipe Parallel Straight
Mfr # 7062X12X12
Zoro # G003653897
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Fitting Thread Type 2 BSPP
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Overall Length 1.735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7062X12X12
- Zoro # G003653897
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.735 |
Fitting Thread Size 2 | 3/4-14 |
Hex Size | 1.26 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 32.004 |
Overall Length (mm) | 44.069 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Fitting Thread Type 2 | BSPP |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ2301-51)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X16X16)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X08)
- WORLD WIDE FITTINGS Male JIC Plug (5229X20)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X12X16)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs