Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Male British Standard Pipe Parallel Straight
Mfr # 7062X08X06
Zoro # G403653633
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.866
- Material Steel
- Fitting Thread Size 2 3/8-19
- Fitting Thread Size 1 3/4-16
- Fitting Thread Type 2 BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7062X08X06
- Zoro # G403653633
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.866 |
Fitting Thread Size 2 | 3/8-19 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.29 |
Hex Size (mm) | 21.9964 |
Overall Length (mm) | 32.766 |
Details
Material | Steel |
Fitting Thread Type 2 | BSPP |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | SAE |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/2-XB)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (AK51x3/4)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D920G10AV, Pressure Line, 10 micron, Outside-In (MF0509297)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X12)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X02)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X12)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- World Wide Fittings Hydraulic Hose Adapters & Plugs