Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Swivel Straight
Mfr # 9315X04X04
Zoro # G303654211
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Fitting Thread Size 1 7/16-20
- Material Steel
- Fitting Thread Size 2 1/4-18
- Length 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9315X04X04
- Zoro # G303654211
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 1/4-18 |
Length | 1.3 |
Hex Size | 0.563 |
Overall Length | 1.11 |
Hex Size (mm) | 14.3002 |
Overall Length (mm) | 28.194 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT Swivel |
Weight | 0.07 |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Hex | 0.688 |
End 1 Hex (Metric) | 17.4752 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- FESTO Suction Cup ESS-20-SS (ESS-20-SS)
- SHINN FU CO OF AMERICA $Porta Power 10-Ton HYD BODY KIT (AWB65115)
- DAYTON Sleeve Bearing, 9/16x3/4x1 L, PK3 (3FJN7)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X04X06X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Swivel Straight (9315X08X04)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X06X06)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X32X32X32)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2021-24-24S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs