Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Swivel Straight
Mfr # 9315X04X02
Zoro # G203654052
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 NPT Swivel
- Fitting Thread Type 1 SAE
- End 2 Connection Type Female
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 9315X04X02
- Zoro # G203654052
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | NPT Swivel |
Fitting Thread Type 1 | SAE |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 2RS (6008 2RS/C3 PRX)
- TRITAN Deep Groove Ball Bearing, Stainless Steel, Narrow Series, 25mm Bore, 37mm OD, 7mm W, Lubricated (SS61805 2RS FM222)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-25-11)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X20X24)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X12X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X12X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X16X16)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, El (2070-6-6s)
- World Wide Fittings Hydraulic Hoses & Fittings