Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X32X32
Zoro # G003655563
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.231
- Fitting Thread Size 1 2-1/2-12
- Material Steel
- Fitting Thread Size 2 2-11-1/2
- Fitting Thread Type 1 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3269X32X32
- Zoro # G003655563
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.231 |
Fitting Thread Size 1 | 2-1/2-12 |
Fitting Thread Size 2 | 2-11-1/2 |
Hex Size | 2.875 |
Hex Size (mm) | 73.025 |
Overall Length (mm) | 56.6674 |
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Weight | 2.004 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- PBC LINEAR Pillow Block, 1.000 In Bore, 6.000 In L (PW16)
- BANDO Xl Timing Belt, 290Xl075G (290XL075G)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron, Outside-In (MF0487500)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X12)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X16X16)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X24X12)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X20X20)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X06)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10SS)
- World Wide Fittings Hydraulic Hoses & Fittings