Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X24X12
Zoro # G403655705
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Fitting Thread Type 1 SAE
- Overall Length 1.27
- Material Steel
- Fitting Thread Size 2 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3269X24X12
- Zoro # G403655705
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.27 |
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 1-7/8-12 |
Hex Size | 2.125 |
Hex Size (mm) | 53.975 |
Overall Length (mm) | 32.258 |
Details
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Weight | 0.42 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (4Z829)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116515-13)
- FAG BEARINGS FAG-6003 2RSR, Deep Groove BBear, Single Row 90Mm, 6003 2RSR (6003 2RSR)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Overall Height: 11.5 in (D28-04-FKG0B)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X06)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow - Metric Hex (4356X06X06MH)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs