Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X20X24
Zoro # G203655646
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.291
- Material Steel
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 1 1-5/8-12
- Fitting Thread Size 2 1-1/2-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3269X20X24
- Zoro # G203655646
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.291 |
Fitting Thread Size 1 | 1-5/8-12 |
Fitting Thread Size 2 | 1-1/2-11-1/2 |
Hex Size | 2.375 |
Overall Length (mm) | 58.1914 |
Hex Size (mm) | 60.325 |
Details
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Fitting Thread Type 2 | NPT |
Weight | 1.464 |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- WESTWARD Collet Wrench, 11mm (PN5ZL14018G)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 25 (CA440Z-25K)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style A (7165AX12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X05X05)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- WORLD WIDE FITTINGS 90° Female Pipe Elbow Stainless Steel (5504X06X06SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X04)
- World Wide Fittings Hydraulic Hoses & Fittings