Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X12X12
Zoro # G503654943
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Overall Length 1.79
- Hex Size 1.375
- Fitting Thread Size 2 3/4-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 3269X12X12
- Zoro # G503654943
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.79 |
Hex Size | 1.375 |
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length (mm) | 45.466 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.43 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gear, Oil, 95848 (95848)
- DAYTON AC Gearmotor, Parallel, Single Output Shaft, Shaded Pole, Open, 6 RPM, 150 in-lb Max Torque (1LNF8)
- BROWNING Neoprene L Section Gearbelt (240L050)
- BRENNAN INDUSTRIES 08MJ-08FJS-12MJ Swivel Run Tee Forged (6602-08-08-12-FG)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- WORLD WIDE FITTINGS Hex Head Pipe Plug Stainless Steel (5406PX12SS)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X04LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X06X06LN)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X16X16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs