Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X08X12
Zoro # G303655256
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Material Steel
- Fitting Thread Size 2 3/4-14
- Fitting Thread Size 1 3/4-16
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3269X08X12
- Zoro # G303655256
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/4-14 |
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 1.76 |
Hex Size | 1.375 |
Overall Length (mm) | 44.704 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.4139 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-E-115R Type E-Xtra Flange Bearing, 4-Bolt Base (059066 1-15/16 TYPE E FLG 4BT)
- DAYTON DC Gearmotor, 660.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 90V DC Voltage (2H590)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- GATES XPA1657 Metric V-Belt, 1657mm Outside Length, 13mm Top Width, 1 Ribs (XPA1657)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X20)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X06SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X12S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable to Male Flat Face O-Ring Run Tee (4716X06XM14X06)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X06X04)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- EATON AEROQUIP Adpt, MJIC, 9/16-18, Plug (900599-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs