Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X08X06
Zoro # G803655428
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Hex Size 0.875
- Overall Length 1.341
- Fitting Thread Size 1 3/4-16
- Fitting Thread Size 2 3/8-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3269X08X06
- Zoro # G803655428
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.875 |
Overall Length | 1.341 |
Fitting Thread Size 1 | 3/4-16 |
Fitting Thread Size 2 | 3/8-18 |
Hex Size (mm) | 22.225 |
Overall Length (mm) | 34.0614 |
Details
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | NPT |
Material | Steel |
Weight | 0.1325 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- INGERSOLL-RAND T30 Maintenance Pack (38485322)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- QA1 Spher Bearing, 2.0000in. Bore dia., GEZ (45GY28)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B (7165X08)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X08X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs