Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X06X08
Zoro # G803655503
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 2 NPT
- Material Steel
- Hex Size 1.125
- Fitting Thread Size 2 1/2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 3269X06X08
- Zoro # G803655503
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length | 1.642 |
Overall Length (mm) | 41.7068 |
Hex Size (mm) | 28.575 |
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.23 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-050-SS Set Screw Collar (GSC-050-SS)
- POWERFLITE 5L410 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410-2)
- TRITAN Locknut, Inch, Diameter/Threads: 1.563/18 (N08)
- COXREELS Ball Stop, 1/2In Hose (131-4)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X20X20)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X20)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X20X20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow (4506X12X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs