Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X16X14
Zoro # G403656238
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/16-12
- Overall Length 1.73
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Material Steel
- Fitting Thread Type 2 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6410X16X14
- Zoro # G403656238
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 1.73 |
Fitting Thread Size 2 | 1-3/16-12 |
Hex Size | 1.625 |
Overall Length (mm) | 43.942 |
Hex Size (mm) | 41.275 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | SAE |
Weight | 0.46 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3X630)
- BANDO 711 mm Outside Length, 13 mm Top Width, 1 Ribs (AX26)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X02)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X04X04X04X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X14)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, El (2039-5-5S)
- World Wide Fittings Hydraulic Hoses & Fittings