Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X16X10
Zoro # G903656301
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Hex Size 1.5
- Fitting Thread Size 2 7/8-14
- Overall Length 1.57
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 6410X16X10
- Zoro # G903656301
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.5 |
Fitting Thread Size 2 | 7/8-14 |
Overall Length | 1.57 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 38.1 |
Overall Length (mm) | 39.878 |
Details
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | SAE |
Weight | 0.522 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- CONTINENTAL CONTITECH A34 Wrapped V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (A34)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- NATIONAL Small Bore Metric Seals, 28X38X7-R2LS32-S (28X38X7-R2LS32-S)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM18)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X10X10)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X06X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X04)
- TOMPKINS Hydraulic Fitting-Steel06 BEADED STEM-04MOR 90 (4601-06-04)
- World Wide Fittings Hydraulic Hoses & Fittings