Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X16X06
Zoro # G803656395
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 SAE
- Adapter Type Elbow and Straights
- End 2 Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6410X16X06
- Zoro # G803656395
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | SAE |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Weight | 0.368 |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG7)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1140rpm (6XH90BG)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X12X08)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X12)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X04)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X05X05)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X12X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X12X08SS)
- World Wide Fittings Hydraulic Hoses & Fittings