Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X16X04
Zoro # G903656370
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Fitting Thread Type 2 SAE
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6410X16X04
- Zoro # G903656370
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Fitting Thread Type 2 | SAE |
End 1 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-Scah-100, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1 In Bore Dia. (123905)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- LUBRIPLATE Chain & Cable Heavy, ¼ Drum, Heavy Multi-Purpose Penetrating, Lubricating And Cleansing Fluid (L0136-039)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X02X04)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X02X04)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X04G)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X16X16LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FP EXPANDER (5405-08-08)
- World Wide Fittings Hydraulic Hoses & Fittings