Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X12X10
Zoro # G403656139
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.57
- Fitting Thread Type 1 SAE
- Standards Steel pipe fitting fittings meet SAE J514 specifications.
- Fitting Thread Size 2 7/8-14
- Fitting Thread Size 1 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6410X12X10
- Zoro # G403656139
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.57 |
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.25 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 39.878 |
Details
Fitting Thread Type 1 | SAE |
Standards | Steel pipe fitting fittings meet SAE J514 specifications. |
Fitting Thread Type 2 | SAE |
Material | Steel |
Weight | 0.296 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS DIRECTIONA L EXHAUST ASSY (RO25-037-X)
- NUMATICS Mounting Bracket, Series 651 (P651AT503860001)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E697)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X04X04SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM42)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 45° Elbow (9365X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X04)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X04X04)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, St El (2089-4-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs