Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male O-Ring Boss to Female O-Ring Boss Straight
Mfr # 6410X12X04
Zoro # G003655822
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 SAE
- Fitting Thread Type 1 SAE
- Material Steel
- End 1 Connection Type Male
- End 2 Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 6410X12X04
- Zoro # G003655822
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | SAE |
Fitting Thread Type 1 | SAE |
Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- SMC Compact Cylnder, 32mm Bore, 10mm Stroke (CDQ2B32-10DZ)
- CONTINENTAL CONTITECH B144 Wrapped V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (B144)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X16X16)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X06)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X06X04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- World Wide Fittings Hydraulic Hoses & Fittings